Shop All Desiccators
Cynamed
Dissecting Scissors, Sharp/Blunt, 5.5"
Mfr # CYZR-917
Zoro # G8143355
product price: $7.59
/ea
Sold in multiples of 12 for $91.08
$91.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cynamed
- MFR # CYZR-917
- Zoro # G8143355
- Country of Origin Pakistan
- Category Desiccators
Details
Item | Dissecting Scissors, Sharp/Blunt, 5.5", |
Description
Dissecting Scissors, Sharp/Blunt, 5.5 In.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Economy Meter, 10" Rectang Box, Green Lid (M06001)
- OAKTON Conductivity Electrode 1m (35660-58)
- BRANSON Beaker, 10 in. L x 6 in. W x 6 in. H (000-140-001)
- OHAUS Ohaus® Compass„¢ CX221 Portable Balance, 220 g x 0.1 g (30428199)
- SCIENTIFIC LABWARES Large Animal Dissecting Kit (SWZR-182)
- CHEMGLASS Bubbler High Cap with Check Valve (CG-4522-01)
- LAB SAFETY SUPPLY Desiccator, Glass, Clear, I.D. 150mm (5YHT3)
- SP SCIENCEWARE Desiccator, 4.0, Horizontal, Clear (F42074-0000)
- SP SCIENCEWARE Space Saver Vacuum Desiccator, 6-3/4 Dia. (F42010-0000)
- UNITED SCIENTIFIC Porcelain Desiccator Plate, Small Holes, (JSD230)
- LAB SAFETY SUPPLY Vacuum Desiccator, Glass, Clear, I.D. 240mm (5YHU8)
- Cynamed Desiccation & Evaporation