Shop All Scissors
Cynamed
Dissecting Lab Scissors, 4.5", CVD, Tit.
Mfr # CYZR-0050
Zoro # G1291690
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi-Color
- Length 4.5 in.
- Material Stainless Steel
- Finish Polish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR 40"x72" Steel Mobile Whiteboard, Magnetic, Reversible, Aluminum Frame (MB7240WW)
- BOX PACKAGING Global Industrial„¢ Newsprint Paper Sheets, 30 lbs., 24"W x 36"L, 160/Pack (NP243010)
- XEROX Xerox Magenta Drum Cartridge, 40000 Yield (108R01482)
- IDENTITY GROUP Refill Ink for Clik & Universal Stamps, 7ml-Bottle, Black (IK60)
- CYNAMED Disposable Lab Scalpels, Size 15, 10/BX (CYZR-0028)
- CYNAMED Lister Bandage Scissors, 3.5", Titanium (CYZR-0043)
- CYNAMED O.R. Grade Scalpel Handle #3, 4.75" (CYZR-0524)
- CYNAMED Disposable Lab Scalpels, Size 15C, 10/BX (CYZR-0029)
- CYNAMED O.R.Grade Metzenbaum Scissors, 7", CVD (CYZR-0453)
- CYNAMED Lab Scalpel Blades, Size 12, Box of 100 (CYZR-0004)
- WESTCOTT Scissors, 8" Straight Scissor All Purpose (13135-3PK) (16907)
- Cynamed Scissors