Shop All Dental Floss
Cynamed
Dental Sterilization Cassette, 5 instrum
Mfr # CYZR-0355
Zoro # G1297220
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For storage and sterilization of instruments.
- Capacity 5PC
- Material Stainless Steel
- For Use With Dental instruments
- No FGL Data Dental Sterilization Cassette for 5 pieces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cynamed
- MFR # CYZR-0355
- Zoro # G1297220
- Country of Origin Pakistan
- Category Dental Floss
Details
Item | Dental Sterilization Cassette,5 instrum |
Application | For storage and sterilization of instruments. |
Capacity | 5PC |
Material | Stainless Steel |
For Use With | Dental instruments |
No FGL Data | Dental Sterilization Cassette for 5 pieces |
Description
Dental Sterilization Cassette,5 instrum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit Refill, Antibiotic Ointment, 10 Per Box (FAE-7021)
- DICK MEDICAL SUPPLY Strap, Blue, 5 ft. L x 2-1/2" W x 3" H (31152 BL)
- ILC Replacement for Siemens Acuson Sequoia 512 Direct-connect ECG Cables Pinch/grabber (ACUSON SEQUOIA 512 DIRECT-CONNECT ECG CABLES PINC)
- CALMING HEAT Sharper Image Massaging Heat Flexi Wrap Fabric (CWT31003)
- CYNAMED Dental Elevator, Crown Remover (CYZR-0813)
- CYNAMED Dental Hammer (CYZR-0339)
- CYNAMED Dental Plastic Filling Instrument - No.3 (CYZR-0252)
- CYNAMED Dental Burnishers - No.27/29 (CYZR-0266)
- CYNAMED Dental Mirror - #5, 24mm, PK12 (CYZR-0328)
- CYNAMED Dental Scalers - No. Taylor 2/3 (CYZR-0243)
- CYNAMED Dental Burnishers - No.21B (CYZR-0267)
- Cynamed Dental Floss