Shop All Dental Floss
Cynamed
Dental Sterilization Cassette, 20 instru
Mfr # CYZR-0358
Zoro # G1297394
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application For storage and sterilization of instruments.
- Capacity 20PC
- Material Stainless Steel
- For Use With Dental instruments
- No FGL Data Dental Sterilization Cassette for 20 pieces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cynamed
- MFR # CYZR-0358
- Zoro # G1297394
- Country of Origin Pakistan
- Category Dental Floss
Details
Item | Dental Sterilization Cassette,20 instru |
Application | For storage and sterilization of instruments. |
Capacity | 20PC |
Material | Stainless Steel |
For Use With | Dental instruments |
No FGL Data | Dental Sterilization Cassette for 20 pieces |
Description
Dental Sterilization Cassette,20 instru
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sterile Gauze, Sterile, Gauze (3JMC9)
- FABRICATION ENTERPRISES Baseline Taylor Percussion Hammer, Latex Free, Black (12-1574)
- SAN JAMAR Bandage Dispenser, Wall-Mount (MKBD100)
- SMARTHEART Automatic Arm Digital Blood Pressure Monitor w/ Adult and Large Cuff (01-554)
- CYNAMED Dental Mirror Handle (CYZR-0329)
- CYNAMED Dental Plastic Filling Instrument - No.3 (CYZR-0252)
- CYNAMED Dental Root Elevator, Bein, 3mm (CYZR-0811)
- CYNAMED Dental Mirror - #5, 24mm, PK12 (CYZR-0328)
- CYNAMED Dental Scalers - No. Taylor 2/3 (CYZR-0243)
- CYNAMED Dental Burnishers - No.27/29 (CYZR-0266)
- A2Z SCILAB Hollow Handle Hygiene Dental 12mm Mouth Inspection Mirror #00 (A2Z-ZR637)
- Cynamed Dental & Oral Care