Shop All Scissors
Cynamed
Castroviejo Spring Scissors, 5.5", STR, TC
Mfr # CYZR-0148
Zoro # G1292634
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.5 in.
- Material Stainless Steel
- Finish Gold Ends
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Stapler, Full Strip, Black/Gray, Top (UNV43148)
- PENTEL Pentel, HI-POLYMER ERASER, RECTANGULAR, MEDIUM, WHITE, LATEX-FREE HI-POLYMER, 3PK (ZEH10BP3K6)
- ROARING SPRING Case of Loose Leaf Paper, 150 sht/pk, 8"x10.5", College Ruled Filler Paper w/Margin, 3-hole Punched (20051cs)
- MACO White Laser/Inkjet Internet Shipping Labels, 5.5 x 8.5, White, PK200 (MML-0200)
- CYNAMED Micro Sprng Scissor, Gold Hand, Angled, 4.5 (CYZR-0362)
- CYNAMED EMT Shears, 7.25", Flouride, Blue (CYZR-0075)
- CYNAMED Premium Iris Lab Scissors, 4.5", Curved (CYZR-0379)
- CYNAMED Lab Dissecting Scalpel Handle, No. 7 (CYZR-0755)
- CYNAMED Disposable Lab Scalpels, Size 10A, 10/BX (CYZR-0023)
- CYNAMED Lab Dissecting Scalpel Handle, No. 3, PK3 (CYZR-0742)
- BETA Heavy Duty Scissor, 250mm (017840025)
- Cynamed Scissors