Shop All Tweezers
Cynamed
Castroviejo Needle Holder, 5.5", STR, TC
Mfr # CYZR-0150
Zoro # G1292591
original price:
$22.99
11% off
new price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 5.5 in.
- Finish Gold Ends
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Crimp Tool, Deutsch, Solid Barrel 14, 18Ga (83-6562)
- JOHNSON LEVEL & TOOL Torpedo Level, 12 in L, 4Vial, Magnetic, Aluminum (1421-1200)
- PROTO 1/2 in Drive Impact Socket Bit SAE (J74411/4)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, #1, 2" (38RW01)
- CYNAMED Mosquito Hemostats, 5", Cvd, One Gold Ring (CYZR-0133)
- CYNAMED O.R. Grade Crile Wood Needle Holder, 6" (CYZR-0497)
- CYNAMED Premium Kelly Hemostats, 5.5", Str (CYZR-0390)
- CYNAMED Twin Action Decapper Pliers, 8/11 (CYZR-0107)
- CYNAMED Double Nylon Jaw Optical Plier with Grip (CYZR-0898)
- CYNAMED Kelly Hemostat, STR, 5.5", Tit. (CYZR-0053)
- A2Z SCILAB Utility Tweezers Straight Serrated Jaws 5.5L, Stainless Steel (A2Z-ZR974)
- Cynamed Inspection and Retrieving Tools