Shop All Tweezers
Cynamed
Baumgartner Needle Holder, 7", TC
Mfr # CYZR-0182
Zoro # G1293109
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 8 in.
- Finish Gold Rings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Open Ended Wrench, 100mm (894 100)
- PANAVISE Stationary Vise Base, 3-3/16 x 4-3/32" (400)
- TESA BROWN & SHARPE Axial, 5 in. L, Steel, 3/8 in. dia. (74.106931)
- GEARWRENCH 2 Pc. 90T Locking Flex Head Ratchet Set (81274T)
- CYNAMED Premium Kelly Hemostats, 5.5", Cvd (CYZR-0391)
- CYNAMED Olsen Hegar Needle Holder, 5.5", TC (CYZR-0184)
- CYNAMED Halstead Mosquito Forcep, Strght, 5", PK5 (CYZR-0599)
- CYNAMED Premium Webster Needle Holder, 5" (CYZR-0416)
- CYNAMED Premium Backhaus Towel Clamp, 3.5" (CYZR-0421)
- CYNAMED O.R. Grade Kelly Hemostats, 5.5", STR (CYZR-0470)
- EXCELTA Tweezer, Curved Fine, 5 in. L, SS (7-SA-ET)
- Cynamed Tweezers