Shop All Tweezers
Cynamed
Baumgartner Needle Holder, 5.5", TC
Mfr # CYZR-0181
Zoro # G1293063
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 5.5 in.
- Finish Gold Rings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORPRO Wd Corn Cutter/Creamer (5401)
- PROTO Ignition Open End Wrench, 17/32" Head Sz (J3156)
- KNIPEX 10 in SmartGrip V-Jaw Water Pump Plier Serrated, Plastic Grip (85 01 250 US)
- HARTING Rectangular Connector Crimping Tool (09990000021)
- CYNAMED Small Nose Optical Plier with Grip (CYZR-0897)
- CYNAMED Mosquito Hemostats, 5", Cvd, One Gold Ring (CYZR-0133)
- CYNAMED Premium Olsen Hegar Needle Holder, 5.5" (CYZR-0418)
- CYNAMED Professional Blackhead Remover Beauty Tw (CYZR-1101)
- CYNAMED Kelly Hemostat, STR, 5.5", Tit. (CYZR-0053)
- CYNAMED Premium Backhaus Towel Clamp, 3.5" (CYZR-0421)
- HAKKO/CHP Fine Point Tweezer, Strong Flat Tip, 120mm (00-SA)
- Cynamed Inspection and Retrieving Tools