Shop All Scissors
Cynamed
Alm Retractors Blunt 4"
Mfr # CYZR-0779
Zoro # G1298435
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in.
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Gel Highlighter Set, Gel Stick, Non Smearing PK5 (1803277)
- TAPE LOGIC Tape Logic® Transportation Envelopes, "Documents Enclosed", 5 1/2" x 10", Printed Clear, 1000/Case (PL496)
- FLASH FURNITURE White Board, 53W x 62.5H (YU-YCI-003-GG)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 4", 2 mil, Clear, Pk1000 (5CNE8)
- CYNAMED Stevens-Tenotomy Scissor, Strght, 4.5", PK3 (CYZR-0578)
- CYNAMED Lab Scalpel Blades, Size 24, Box of 100 (CYZR-0014)
- CYNAMED OR Grade Operating Scissors S/S 5.5" STR (CYZR-0438)
- CYNAMED Goldman Fox Scissors -Precision Dissecti (CYZR-1015)
- CYNAMED Dissecting Scalpel Handle No. 3 Purple (CYZR-0749)
- CYNAMED Castroviejo Spring Scissors, 5.5", CVD, TC (CYZR-0149)
- CLAUSS Shop Shears, Right Hand, 8 In. L (18039)
- Cynamed Scissors