Shop All Motorsport Engine and Intake
Cylinder Works
Standard Bore Gasket Kit For Yamaha Raptor 700 2006-2014
Mfr # 20004-K01
Zoro # G504924083
product price: $563.96
/ea
Free Shipping & Returns
$563.96
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
- Brand Cylinder Works
- MFR # 20004-K01
- Zoro # G504924083
- UPC # 711811732539
- Country of Origin United States
- Category Motorsport Engine and Intake
Description
**Verify the part fits before purchasing** Spec: Description: Standard Bore Cylinder Kit, Compression Ratio: 9.2:1, Cylinder Diameter: 102mm, Cylinder Kit Type: Standard Bore, Displacement: 686cc, Engine Type: 4-Cycle, Kit Includes: Cylinder, Piston Kit, & Top-End Gasket Kit, Notes: Uses Vertex #23623. Compatible with/Replacement For: Lemans : 0931-0379, Tucker Rocky : 733844, Southern : HR20004K01, Advantage Performance : 77003-39, Automatic Distributor's : 880125 Replacement for: Yamaha YFM 700 R Raptor 2006-2009, YFM 700 R Raptor 2011-2014, YFM 700 R Raptor SE 2007-2014
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
- DORMAN Vacuum Connector, 47380 (47380)
- SPRINGFIELD MARINE Springfield Marine 2100067 Guardian Replacement T-Brace for Bolt-On (2100067)
- PROJE PREMIUM CAR CARE Wrap Detailer 16oz - Detail Spray for Wraps Vinyl and Paint Protection Film (20005)
- QUAKER STATE Peak Performance 5W-30 4-Cycle Multi Grade Motor Oil 1 qt (550035180)
- CYLINDER WORKS Big Bore Cylinder Kit For Husaberg FE 250 2014-2015 (51004-K01)
- ZEROSTART Silicone Pad, Adhesive - 1250W, 120V, 12.5A - 12-1/2in. 31.8 Cm X 8-1/2in. 21.6 Cm (3400107)
- ZEROSTART Silicone Pad, Adhesive - 125W, 120V, 1A - 3in. 7.6 Cm Round X 3in. 7.6 Cm Round (3400061)
- TRIDENT HOSE Trident 1280346 Split Wire Conduit 3/4" X 50Ft; Black (1280346)
- BALDWIN FILTERS In-Line Fuel Filter, BF881 (BF881)
- MANN FILTER 10-15 M-Benz E250 Glk250 & Sprinter Fuel Filter, Wk820/18 (WK820/18)
- RACOR Racor Spin-On Elements, 3.63", S3209P (S3209P)
- Cylinder Works Motorsport Engine and Intake