Shop All Motorsport Engine and Intake
Cylinder Works
Standard Bore Cylinder Kit For Polaris ACE 900 EPS
Mfr # CW60007K01HC
Zoro # G704967330
product price: $906.36
/ea
Free Shipping & Returns
$906.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cylinder Works
- MFR # CW60007K01HC
- Zoro # G704967330
- UPC # 603765022425
- Country of Origin United States
- Category Motorsport Engine and Intake
Description
**Verify the part fits before purchasing** Specs: Description: Standard Bore Cylinder Kit, Compression Ratio: 11.5:1, Cylinder Diameter: 93 mm, Cylinder Kit Type: Standard Bore High Compression, Displacement: 875 cc, Engine Type: 4-Cycle, Includes Cylinder, Piston Kit, and Top-End Gasket Kit, Uses Vertex #24028 Compatible With/Replacement For: Polaris ACE 900 EPS XC 2017-2019, Ranger 1000 EPS Full Size Crew 2020, Ranger 900 4x4 Crew 2017-2019, Ranger 900 XP 2017-2019, Ranger XP 1000 EPS Full Size Crew 2020, RZR 4 900 2017-2018, RZR 900 50 Inch 2017-2020, RZR 900 50 Inch EPS 2020, RZR 900 55 Inch 2017, RZR 900 60 Inch 2017-2019, RZR 900 S 60 Inch 2020
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT ActiveLink 49 x 22 Aluminum Hitch Cargo Carrier (18415)
- WINDEROSA Formed Exhaust Power Valve Bellows (819058) for Ski-Doo MX Z X 800R 08 (819058)
- MOTOR MEDIC 11 oz. DOT 5 Silicone Brake Fluid - Plastic Bottle (M4011/12)
- RAIN-X WINDSHIELD WIPER PARTS OEM 17 Inch Single Blade Without Spoiler Black 3 Season Rubber Blade (RX30117)
- CYLINDER WORKS Big Bore Cylinder Kit For Husaberg FE 250 2014-2015 (51004-K01)
- FLEETGUARD Ff Pkg, FF202 (FF202)
- VIBRANT For Use With 2-3/4" And 3" V-Band Flanges, Stainless Steel (1491C)
- PIT POSSE Outlaw Racing M8 x 15 mm Crush Washer (OR5170)
- TEMPRO Tempro TP518 Line Voltage -30 To 110 Degree F Polymeric Housing Isolated SPDT Thermostat (TP518)
- RUSSELL ADPT -4 ENDURA X 1/4 (660431)
- TRIDENT HOSE Trident 32711241B Type A2 Fuel Fill Hose; 1-1/2" x 12.5Ft (32711241B)
- Cylinder Works Motorsport Engine and Intake