Shop All Motorsport Engine and Intake
Cylinder Works
New Standard Bore Cylinder Kit For HONDA CRF 450R 02-08
Mfr # 10002-K01
Zoro # G304924061
Free Shipping & Returns
$435.96
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
- Brand Cylinder Works
- MFR # 10002-K01
- Zoro # G304924061
- UPC # 619317873957
- Country of Origin United States
- Category Motorsport Engine and Intake
Description
**Verify the part fits before purchasing** Spec: Description: Standard Bore Cylinder Kit, Compression Ratio: 12.1:1, Cylinder Diameter: 96mm, Cylinder Kit Type: Standard Bore, Displacement: 449cc, Engine Type: 4-Cycle, Kit Includes: Cylinder, Piston Kit, & Top-End Gasket Kit, Notes: Uses Vertex #23003 Compatible with/Replacement For: HONDA: 06113-MEB-701, 06113-MEN-840, 06113-MEN-A00, 12100-MEB-670, 12100-MEN-670, 12100-MEN-671, 12191-MEB-671, 12251-MEB-671, 12251-MEY-671, 13011-MEB-670, 13101-MEB-670, 13101-MEN-670, 13101-MEN-730, 13111-MEB-670, 13111-MEN-730, 13112-MAT-000 Replacement for: Honda CRF 450 R 2002-2006
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
- QUICKCABLE Parrot Booster Clamps, 500A (602065-525-001)
- JOHNSON PUMP Johnson Pump AquaT Toilet Silent Electric Compact - 12V w/Pump (80-47231-01)
- DENSO Air Filter, 143-3045 (143-3045)
- CURT Trailer Hitch, 2" Receiver, Class 3,13800 (13800)
- CYLINDER WORKS Big Bore Cylinder Kit For Husaberg FE 250 2014-2015 (51004-K01)
- ZEROSTART Engine Heater - 400W 120V, 3/8in. Npt Case, Minneapolis Moline (3500026)
- ALL BALLS Differential Seal Kit Front For Arctic Cat 400 FIS 4x4 w/AT LTD 2007 (25-2050-5)
- ZEROSTART Engine Heater - 1500W 120V Caterpillar C13 (3500075)
- ZEROSTART Silicone Pad, Adhesive - 1000W, 240V, 8.4A - 6in. 15.3 Cm X 10-3/4in. 27.3 Cm Csa/Ce (3400085)
- REDHORSE -8 AN Hose, -8 AN Outlet, 180 Degree, Anodized, Black, Aluminum, Single (1180-08-2)
- FLEETGUARD Pac, Fs, FS43255 (FS43255)
- Cylinder Works Motorsport Engine and Intake