Shop All Combination Hose Reels
Cyclone
Pneumatic 50 ft. x 3/8 in. Retractable Air Hose Reel
Mfr # CP3688
Zoro # G509228940
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coat Gloss Finish
- Hose Material Metal/Rubber
- Overall Length 19.5"
- Overall Width 10.25"
- Includes 50-Foot Air Hose Reel, Hose and Whip, Owners Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cyclone
- MFR # CP3688
- Zoro # G509228940
- UPC # 811640010744
- Country of Origin China
- Category Combination Hose Reels
Dimensions
Hose Inside Dia. | 3/8" |
Hose Length | 50 FT |
Overall Length | 19.5" |
Overall Width | 10.25" |
Overall Height | 20.75" |
Details
Finish | Powder Coat Gloss Finish |
Hose Material | Metal/Rubber |
Item | Automotive |
Includes | 50-Foot Air Hose Reel, Hose and Whip, Owners Manual |
Description
This CP3688 Retractable 3/8 in. x 50 ft. Air Hose is ideal for any garage or shops. All steel body construction with wall mounts design to minimize storage space. The 4-roller guide arm allows easy pulling and retracting the hose from any directions. The hose reel can be mounted to the ceiling, wall or floor. The hose capacity is 1/2 in. x 50 ft. and 3/8 in. Air Inlet or Outlet. Retractable design allows easy rewind of hose. Extra large reel diameter to prevent walk-up hose binding.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO VIBRATORS Vibco Silent Pneumatic Turbine Vibrator - (VS-130)
- BANDO 711 mm Outside Length, 13 mm Top Width, 1 Ribs (AX26)
- DYNABRADE Male Plug, 3/8" NPT Male Thread, 1/4" (96005)
- ALEMITE Extension, 1/4"-28SAE-LT x 1/4"-28UNF (F) (A336551)
- CYCLONE Pneumatic 25' x 3/8 in. Retractable Air Hose Reel (CP3634)
- REELCRAFT Reel, Welding Cable (WC7000)
- REELCRAFT 75 ft. 12/3 Spring Retractable Cord Reel 20.0 A Amps 1 Outlets (L 70075 123 3A)
- COXREELS Reel, Combination, Spring Driven, 3/8x50 Ft (C-L350-5012-B)
- REELCRAFT 100 ft. 12/3 Spring Retractable Cord Reel 20.0 A Amps 1 Outlets (L 70100 123 3A)
- REELCRAFT Hose Reel Assfty 3/8 X 50Ft, 2250 Psi (7650 OMP)
- REELCRAFT Hand Wind Cord Reel 4 Outlets 120V AC Voltage (LH2080 143)
- Cyclone Hose & Cable Reels