Shop All Combination Hose Reels
Cyclone
Pneumatic 25' x 3/8 in. Retractable Air Hose Reel
Mfr # CP3634
Zoro # G409228941
product price: $86.35
/ea
Free Shipping & Returns
$86.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8" hose
- Hose Material Metal/Rubber
- Finish Powder Coat Gloss Finish
- Overall Length 19.5"
- Includes 25-Foot Air Hose Reel, Hose and Whip, Owners Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cyclone
- MFR # CP3634
- Zoro # G409228941
- UPC # 811640010751
- Country of Origin China
- Category Combination Hose Reels
Dimensions
Hose Inside Dia. | 3/8" hose |
Overall Length | 19.5" |
Overall Height | 20.75" |
Overall Width | 10.25" |
Details
Hose Material | Metal/Rubber |
Finish | Powder Coat Gloss Finish |
Includes | 25-Foot Air Hose Reel, Hose and Whip, Owners Manual |
Item | Automotive |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENNY Air Compressor, 1.5 HP, 115/230V, 125 psi (K15A-8P-115/1)
- LOC-LINE Vac Hose Segment Pack, 2 1/2 Dia, PK18 (81202)
- DODGE F2B-SC-012 204 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 3/4 in Bore (124170)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (200-1R X 10FT)
- REELCRAFT Hose Reel 3/4X50Ft Fuel W/Out Hose (F83000 OLP)
- REELCRAFT Cable Reel, Electric (T-2462-0)
- REELCRAFT 35 ft. 16/3 Extension Cord Reel 13.0 A Amps 1 Outlets 120V AC Voltage (L 4035 163 3-RP)
- REELCRAFT Hose Reel 3/8X50Ft Air/Water With Hose (7650 ELP)
- REELCRAFT Extension Cord Reel, 45 ft, 12/3, 15.0 A Amps, 1 Outlets, 120V AC Voltage (L 4545 123 3)
- FLEXZILLA Flexzilla Manual Air Hose Reel, Open Fa (L8654FZ)
- REELCRAFT 50 ft. 12/3 Power Cord Reel 15 Amps 1 Outlets 125V Voltage (L 5550 123 3)
- Cyclone Hose & Cable Reels