Shop All Combination Hose Reels
Cyclone
Pneumatic 100 ft. x 3/8 in. Retractable Air Hose Reel
Mfr # CP3690
Zoro # G109228937
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 10.25"
- Overall Length 23.5"
- Finish Powder Coat Gloss Finish
- Hose Material Metal/Rubber
- Overall Height 25.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cyclone
- MFR # CP3690
- Zoro # G109228937
- UPC # 811640010775
- Country of Origin China
- Category Combination Hose Reels
Dimensions
Hose Inside Dia. | 3/8" |
Hose Length | 100 FT |
Overall Width | 10.25" |
Overall Length | 23.5" |
Overall Height | 25.5" |
Details
Finish | Powder Coat Gloss Finish |
Hose Material | Metal/Rubber |
Item | Automotive |
Includes | 100-Foot Air Hose Reel, Hose and Whip, Owners Manual |
Description
This CP3690 Retractable 3/8 in. x 100 ft. Air Hose is ideal from DIY to professionals, industrial applications any garage or shops. All steel body construction with wall mounts design to minimize storage space. The included 100 ft. Rubber Hose is oil and abrasion resistant to make sure comfortable and flexible in the toughest environments, with solid brass end fittings to ensure leak-free connections. Extra large reel diameter to prevent walk-up hose binding with automatic rewind. 4-way roller guides and a guide arm that adjusts for any mounting position including floor, pit and ceiling mounting. Powder coat finish to prevent from corrosion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 82" Outside Length, 2/3" Top Width, 1 Ribs (B79/5L820)
- BESTORQ AX25.5 Cogged Belt, 27.5 in Outside Length, 1/2 in Top Width, 1 Ribs (AX25.5)
- CHICAGO RAWHIDE Small Bore Seals, #18733 (18733)
- DIXON Coupler, Brass, 3/8 MNPT, 1/4 Body (2DM3-B)
- CYCLONE Pneumatic 25' x 3/8 in. Retractable Air Hose Reel (CP3634)
- REELCRAFT Hose Reel, Welding Gas, 75 Ft (TW86075 OLPT)
- BAYCO Bayco® Quad Plug Cord Reel SL-755, 16/3 GA, 25'L Cord, Yellow (SL-755)
- REELCRAFT Hose Reel 3/4X50Ft Fuel W/Out Hose (F83000 OLP)
- REELCRAFT 35 ft. 6/3 Light Cord Reel 45 Amps 0 Outlets 220V Voltage (L 7000)
- STRINGLINGER Cuidado Tape/Reel 300' (42012)
- REELCRAFT 50 ft. 12/3 Power Cord Reel 20 Amps 1 Outlets 125V Voltage (L 5550 123 3A)
- Cyclone Hose & Cable Reels