Shop All Air Guns
This Product is Discontinued
Cyclone
Air Gun, Pistol Grip (Discontinued)
Mfr # AG1502FZ-GRA
Zoro # G4941358
This Product is Discontinued
Key Features
- Body Material Anodized Aluminum
- Application High Flow
- Outlet Size 7/16 in (F)NPT
- Includes High Flow Safety Nozzle
- Overall Length 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 7/16 in (F)NPT |
Overall Length | 5 1/2 in |
Nozzle Length | 2 3/8 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Air Outlet Size | 7/16 in |
Air Inlet Size | 1/4 in |
Details
Body Material | Anodized Aluminum |
Application | High Flow |
Includes | High Flow Safety Nozzle |
Color | Aluminum and Black |
Max. Inlet Pressure | 100 psi |
Max. dBA | 99 |
Nozzle | Safety |
Standards | OSHA 1910.242(B) |
Trigger | Lever |
Item | Air Gun |
Air Consumption | 43 cfm |
Output | 1.92 lbf |
Air Inlet Gender | Female |
Maximum Inlet Pressure | 100 psi |
Sound Level | 99 dB |
Air Inlet Type | NPT |
Description
Air Gun, Lever, Nozzle Length 2 3/8 in, Nozzle Safety, Sound Level 99 dB, Body Material Anodized Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.