Shop All Refrigeration Access Valves
Cyclemaster
Multi Split Ball Valve
Mfr # RP18960
Zoro # G310481800
product price: $84.55
/ea
Free Shipping & Returns
$84.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Access Port
- Side 2 Connection Type FTG
- Side 1 Connection Type FTG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cyclemaster
- MFR # RP18960
- Zoro # G310481800
- Country of Origin China
- Category Refrigeration Access Valves
Details
Item | Multi Split Ball Valve |
Includes | Access Port |
Side 2 Connection Type | FTG |
Side 1 Connection Type | FTG |
Description
Multi Split Ball Valve, Side 2 Connection Type FTG, Side 1 Connection Type FTG, Includes Access Port
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOND SS Patio Heater, 20 lb. Tank Cap. (52157)
- IO HVAC CONTROLS Bypass Damper, Vertical, 10" (BV-10)
- DAYTON Downblast Vent, Direct Drive, 14-3/4 In (5DVT4)
- JOHNSON CONTROLS Renewal Kit, Replacement (STT14A-600R)
- CYCLEMASTER Multi Split Ball Valve (RP18963)
- CYCLEMASTER Multi Split Ball Valve (RP18961)
- CYCLEMASTER Multi Split Ball Valve (RP17866)
- WATTS TEMPER VALVE 1/2""SWEAT (960153)
- JB INDUSTRIES Cap Tube, .075 I.D. X .125 O.D. X 9 Ft (TC-75-9)
- COREMAX Valve Core, 1/2" Connection Sz, PK100 (CM-VC100)
- JB INDUSTRIES Quick Coupler, 1/4 In MxF, 90 Deg (33113N)
- Cyclemaster Refrigeration Access Valves