Shop All Bicycles & Scooters
Cycle Force Group
Cycle Force 70226 Cycle Force 26 in. Rigid Mens Mountain Bike; Black
Mfr # 70226
Zoro # G803894131
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cycle Force Group
- MFR # 70226
- Zoro # G803894131
- UPC # 698238308373
- Country of Origin China
- Category Bicycles & Scooters
Description
The Cycle Force 26 in.Rigid Mountain Bike is a great option for the daily commute or weekend trail ride. The 18 speed drivetrain will give you plenty of gears to get over the roughest terrain while linear pull brakes will bring you to a stop.
Features- Frame/Fork: Steel Frame with Steel Rigid Fork
- Wheels/Tires: Alloy Rims, 26 x 1.95 in.Mountain Bike Tires
- Drivetrain: 18 Speed, Twist shifters
- Brakes/Cockpit: Linear Pull Brakes
- Dimension - 69 x 24 x 40 in.
- Item Weight - 35 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST ProFlex Rake, 8", 54" Blue Handle (43343)
- INTERTHERM Intertherm 903658 Roof Jacks - Flue Assy 15"-23", No Slant (903658)
- DRAMM Watering Extension Handle, 48 Inch (148-GC)
- LOGO BRANDS West Virginia Elite Chair (239-12E)
- WINTHER Swingcart®, Ages 3-8 (464.00)
- BELL SPORTS BIKE TIRE 20"" BLACK (7091014)
- SERENELIFE Foldable Kick Scooter, SLTS46 (SLTS46)
- BELL SPORTS BCYCL INNR TUBE RUBR 26"" (7015384)
- MICARGI Micargi KIDDY-G-PP 16 in. Girls BMX Bicycle; Purple (KIDDY-G-PP)
- WINTHER WINTHER WIN479 Viking EasyRider Tricycle (Age 3-7) (WIN479)
- BELL SPORTS Grips Bike Bmx Pr (7122143)
- Cycle Force Group Bicycles & Scooters