Shop All Uninterruptible Power Supplies (UPS) Accessories
Cyberpower
Vertical Stand For 1U Ups
Mfr # 1UBRKT
Zoro # G2153318
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CyberPower OR series 1U UPS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cyberpower
- MFR # 1UBRKT
- Zoro # G2153318
- UPC # 649532615988
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | Bracket |
For Use With | CyberPower OR series 1U UPS |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Hookup Wire, CSA TEW, UL 1015, 18 AWG, 100 ft, Red, Color-Coded PVC Insulation (C2103A.12.03)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C325)
- SCHNEIDER ELECTRIC DefPurposeContactor, 110/120VAC, 2P, 75A (8910DPA72RV02)
- ZORO SELECT Replacement Interior Switch (534-SS)
- CYBERPOWER UPS Battery, CyberPower UPS Systems PR750LCDRM1U, PR1000LCDRM1U, 6V DC, 9 Ah, Pre-Assembled (RB0690X4A)
- TRIPP LITE UPS Battery, Select Best, Powerware, Liebert and Other UPS, (3) 12V DC, 9 Ah (RBC53)
- APC SMART-UPS SRT 19 RAIL KIT (SRTRK4)
- APC UPS Battery, BR1500G, Mfr. No. BR1300G, SMC1000-2U, 24V DC, 9 Ah, Detachable Cable (APCRBC124)
- BATTERY CLERK UPS Battery, Compatible with APC Back-UPS BR500 120V UPS Battery, 12V DC, 8 Ah (APC-BACK-UPS BR500 120V)
- BATTERY CLERK UPS Battery, Compatible with APC BN700MC UPS Battery, 12V DC, 9 Ah, Cabling, F2 Terminal (APC-BN700MC)
- BSC PREFERRED APC Back-UPS XS 1500 LCD BX1500LCD 12V 9Ah UPS Replacement Battery (AJC-D9S-S-2-160840)
- Cyberpower Uninterruptible Power Supplies (UPS) Accessories