Shop All Uninterruptible Power Supplies (UPS)
Cyberpower
UPS System, 800VA, 8 Outlets, Out: 120V AC , In:120V AC
Mfr # CP800AVR
Zoro # G4417297
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Power Rating 800VA
- Wattage 450 W
- Input Voltage 120V AC
- Output Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cyberpower
- MFR # CP800AVR
- Zoro # G4417297
- UPC # 649532008001
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Line Interactive |
Power Rating | 800VA |
Wattage | 450 W |
Input Voltage | 120V AC |
Output Voltage | 120V AC |
Backup Time (Half/Full Load) | 13.5 min/1.2 min |
Outlet Type | (8) NEMA 5-15R |
Number of Outlets | 8 |
Description
800VA/450W UPS 8 x NEMA 5-15R OUTLETS, AVR,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Releasable Reusable Zip Ties - 11" Long - 50 Lbs Tensile Strength - 100 pack - Natural (CTR1100NT)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Watertight Safety Shroud, Flanged Inlet, 30A 3-Phase Delta 250V AC, L15-30P, Screw Terminal, Reversed Service (HBL2725SWR)
- EATON BUSSMANN Automotive Fuse, ATM-LP Series, 30A, 32V DC, Non-Indicating, 5 PK (ATM-30LP)
- REMINGTON INDUSTRIES Quick Connect Terminals, Male, PVC Insulated, 10-12 AWG Wire, Yellow, 10 Pcs (MDD5.5-250-10)
- CYBERPOWER Smart UPS, 1000VA, 8 Outlets, Out: 120V AC , In:120V AC (PR1000LCD)
- CYBERPOWER Cyberpower 3002798 5 ft. 450V 890 J L 8-Outlets PC Battery Backup (3002798)
- CYBERPOWER 1000Va Online Ups With Snmp (OL1000RTXL2UN)
- CYBERPOWER UPS System, 2100VA, 8 Outlets, Out: 120V AC , In:120V AC (OR2200LCDRTXL2U)
- CYBERPOWER Sine Wave UPS, 750VA, 7 Outlets, Out: 120V AC , In:120V AC (PR750LCDRT1U)
- CYBERPOWER Line Interactive UPS, 1000VA, 9 Outlets, Out: 120V AC , In:120V AC (CP1000AVRLCD)
- TRIPP LITE UPS System, 700VA, 8 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (AVR700U)
- Cyberpower Power Systems