Shop All Uninterruptible Power Supplies (UPS) Accessories
Cyberpower
UPS Battery, CyberPower UPS Systems OR1500PFCRT2U, 12V DC, 7 Ah, Pre-Assembled
Mfr # RB1270X4C
Zoro # G0561877
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CyberPower UPS Systems OR1500PFCRT2U
- Voltage - Batteries 12V DC
- Capacity - Batteries 7 Ah
- Battery Connection Pre-Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cyberpower
- MFR # RB1270X4C
- Zoro # G0561877
- UPC # 649532612161
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | UPS Battery |
For Use With | CyberPower UPS Systems OR1500PFCRT2U |
Voltage - Batteries | 12V DC |
Capacity - Batteries | 7 Ah |
Battery Connection | Pre-Assembled |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 7.8" L Mountable Cable Tie BK PK 1000 (TY35MX)
- VALTERRA 50A EXTENSION CORD, 25FT, BULK (A10-5025E)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Cover, White (PT1EE)
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 6A, 600V AC, Non-Indicating (ATDR6)
- CYBERPOWER UPS Battery, CyberPower UPS Systems PR750LCDRM1U, PR1000LCDRM1U, 6V DC, 9 Ah, Pre-Assembled (RB0690X4A)
- BATTERY TECHNOLOGY UPS Battery, Apc Smx3000Rmlv2U, Smx2000Rmlv2U, 12V DC (APCRBC117-SLA117)
- APC UPS Battery, 24V DC, 5 Ah (APCRBC135)
- HONEYWELL Replacement Part, BW Icon, BW Icon+, 5V (CP-BAT)
- APC UPS Battery, 12V DC, 17 Ah, Detachable Cable (RBC7)
- FLUIDMASTER CONNECTR 3/8""X3/8""X60"" (6W60)
- APC UPS Battery, Mfr. No. SMT1000, 24V DC, 11 Ah, Detachable Cable (RBC6)
- Cyberpower Power Systems