Shop All Uninterruptible Power Supplies (UPS)
Cyberpower
Smart UPS, 5000VA, 6 Outlets, Rack, Out: 120V AC , In:120V AC
Mfr # OR500LCDRM1U
Zoro # G406437223
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Power Rating 5000VA
- Mounting Rack
- Wattage 300 W
- Input Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cyberpower
- MFR # OR500LCDRM1U
- Zoro # G406437223
- UPC # 649532715015
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Smart UPS |
UPS Type | Line Interactive |
Power Rating | 5000VA |
Mounting | Rack |
Wattage | 300 W |
Input Voltage | 120V AC |
Output Voltage | 120V AC |
Backup Time (Half/Full Load) | 12 min/3 min |
Outlet Type | (6) NEMA 5-15R |
Number of Outlets | 6 |
Description
This 1U rackmount uninterruptible power supply (UPS) provides battery backup power and surge protection for connected equipment including servers, network devices, workstations, and telecom installations. Additional features include automatic voltage regulation (AVR) to correct minor fluctuations in utility power without switching to battery mode and a multifunction LCD to keep you informed about power conditions. The UPS also offers remote management capabilities with an optional network management card. The Smart App LCD OR500LCDRM1U comes with a three-year warranty (including coverage of batteries).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSAR Generator Cover (PGC12A1)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 14 AWG, 0.0641" Diameter, Silver (Copper, 250 ft) (14TCW250)
- MONOPRICE Ethernet Cable, Cat 6, White, 0.5 ft. (7506)
- BRIDGEPORT FITTINGS Exp Set Scrw Coupling, Steel, 3/4"Trade Sz (EC-075R)
- CYBERPOWER 1000Va Online Ups With Snmp (OL1000RTXL2UN)
- CYBERPOWER Standby UPS System, 650VA, 8 Outlets, Out: 120V AC , In:120V AC (EC650LCD)
- CYBERPOWER UPS System, 1500VA, 10 Outlets, Out: 120V AC , In:120V AC (CP1500AVRT)
- CYBERPOWER UPS System, 1500VA, 8 Outlets, Out: 120V AC , In:120V AC (CP1500PFCRM2U)
- CYBERPOWER Sine Wave UPS, 750VA, 7 Outlets, Out: 120V AC , In:120V AC (PR750LCDRT1U)
- CYBERPOWER UPS System, 1200VA, 10 Outlets, Out: 120V AC , In:120V AC (CP1200AVR)
- APC UPS System, 850VA, 8 Outlets, Tower, Out: 120V , In:120V (BX850M)
- Cyberpower Uninterruptible Power Supplies (UPS)