Shop All Uninterruptible Power Supplies (UPS)
Cyberpower
Sine Wave UPS, 450VA, 8 Outlets, Out: 120V AC , In:120V AC
Mfr # CY481471
Zoro # G712183913
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- UPS Type Standby
- Power Rating 450VA
- Wattage 260 W
- Input Voltage 120V AC
- Output Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cyberpower
- MFR # CY481471
- Zoro # G712183913
- UPC # 758218457450
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Sine Wave UPS |
UPS Type | Standby |
Power Rating | 450VA |
Wattage | 260 W |
Input Voltage | 120V AC |
Output Voltage | 120V AC |
Backup Time (Half/Full Load) | 6 min/2 min |
Outlet Type | (8) NEMA 5-15R |
Number of Outlets | 8 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Low Voltage Distribution Transformer, 15 kVA, NEMA 3R, 115°C, 120/240V AC (TF279266S)
- BRAH ELECTRIC Replacement 3P Contact Kit for General Electric NEMA Size 3 (BEB55153677G002)
- CONDOR USA Contact Block with Auto/Off, MDR3 Series (SK-3S)
- LEVITON Decora 20 amps 125 V Duplex White Outlet 5-20R (T5825-W)
- CYBERPOWER Smart UPS, 5000VA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (OR500LCDRM1U)
- CYBERPOWER Smart UPS, 1500VA, 8 Outlets, Out: 120V AC , In:90 to 140V AC (OR1500LCDRT2U)
- CYBERPOWER Sine Wave UPS, 1350VA, 12 Outlets, Desktop, Out: 120V AC , In:120V AC (CP1350PFCLCD)
- CYBERPOWER 1000Va Online Ups With Snmp (OL1000RTXL2UN)
- CYBERPOWER Standby UPS System, 450VA, 8 Outlets, Out: 120V AC , In:120V AC (EC450G)
- CYBERPOWER UPS System, 800VA, 8 Outlets, Out: 120V AC , In:120V AC (CP800AVR)
- CYBERPOWER Line Interactive UPS, 1000VA, 9 Outlets, Out: 120V AC , In:120V AC (CP1000AVRLCD)
- Cyberpower Power Systems