Shop All Uninterruptible Power Supplies (UPS)
Cyberpower
Sine Wave UPS, 3000VA, 9 Outlets, Out: 100 to 120V AC , In:120V AC
Mfr # PR3000RTXL2U
Zoro # G511472805
product price: $2,246.99
/ea
Free Shipping & Returns
$2,246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Power Rating 3000VA
- Wattage 3000 W
- Input Voltage 120V AC
- Output Voltage 100 to 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cyberpower
- MFR # PR3000RTXL2U
- Zoro # G511472805
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Sine Wave UPS |
UPS Type | Line Interactive |
Power Rating | 3000VA |
Wattage | 3000 W |
Input Voltage | 120V AC |
Output Voltage | 100 to 120V AC |
Backup Time (Half/Full Load) | 7 min/1.7 min |
Outlet Type | (8) NEMA 5-20R; (1) NEMA L5-30R |
Number of Outlets | 9 |
Description
3000VA 3000W Sine Wave UPS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 3R, Screw On (RSC181806G)
- HAMMOND Hole Plug, STD. Pushbutton, Steel/Gray (HPB)
- ELECTRIDUCT Nylon Mounting Cable Ties- 50 lbs- 8" x 100 Pack- Black (CT-ED-MT-08-50-100-BK)
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles (CR306D002)
- CYBERPOWER UPS System, 1500VA, 10 Outlets, Out: 120V AC , In:120V AC (CP1500AVRT)
- CYBERPOWER Smart UPS, 2070VA, 7 Outlets, Out: 120V AC , In:120V AC (PR2200LCDSL)
- CYBERPOWER Sine Wave UPS, 450VA, 8 Outlets, Out: 120V AC , In:120V AC (CY481471)
- CYBERPOWER Sine Wave UPS, 1350VA, 12 Outlets, Desktop, Out: 120V AC , In:120V AC (CP1350PFCLCD)
- CYBERPOWER UPS System, 1500VA, 8 Outlets, Out: 120V AC , In:120V AC (CP1500PFCRM2U)
- CYBERPOWER Standby UPS System, 450VA, 8 Outlets, Out: 120V AC , In:120V AC (EC450G)
- APC Back-UPS 6 Outlets, 425VA, 120V (BE425M)
- Cyberpower Power Systems