Shop All Power Strips
Cyberpower
PROFESSIONAL SURGE, CSP600WSU
Mfr # CSP600WSU
Zoro # G5157714
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.5 in
- Width 4.2 in
- Height 6.4 in
- Surge Energy Rating 1200 J
- Maximum Line Current 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cyberpower
- MFR # CSP600WSU
- Zoro # G5157714
- UPC # 649532610686
- Country of Origin Unknown
- Category Power Strips
Dimensions
Depth | 2.5 in |
Width | 4.2 in |
Height | 6.4 in |
Details
Surge Energy Rating | 1200 J |
Maximum Line Current | 15 A |
Input voltage | 125 V AC |
Product Name | CSP600WSU Professional 6 Swivel Outlets Surge with 1200J, 2-2.4A USB & Wall Tap |
Maximum Surge Current | 60 kA |
Weight (Approximate) | 14.08 oz |
Plug/Connector Type | NEMA 5-15P |
Product Series | Professional Surge |
Receptacles | 2 x USB, 6 x NEMA 5-15R |
Environmentally Friendly | Yes |
Product Type | Surge Suppressor/Protector |
Output voltage | 5 V DC |
Package Contents | CSP600WSU Professional 6 Swivel Outlets Surge with 1200J, 2-2.4A USB & Wall Tap, User Manual |
Description
PROTECTOR 2-2.1A USB 6 OUT SWIVEL 1200J $75K CEG. Plain Brown Boxes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (MY4Z-AC24(S))
- SCHNEIDER ELECTRIC Timer Attachment (8501XTD1)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Ivory (5262BI)
- ANDERSON POWER PRODUCTS PP75 HSG BLUE (5916)
- CYBERPOWER 6 ft. L 10 outlets Battery Backup/Surge Protector Black 890 J (LX1500GU3)
- CYBERPOWER Cyberpower Systems USA MP1044NN Pack of 2 Power Strip 6 Outlets 2 Cord (MP1044NN)
- CYBERPOWER Switched ATS PDU 10-Outlets PDU (PDU44001)
- CYBERPOWER 20A Pdu Rm 1U, CPS1220RM (CPS1220RM)
- CYBERPOWER 20A Pdu Rm 1U 1800J Surge (CPS1220RMS)
- CYBERPOWER Cyberpower Systems P4WSU 120V 4.2A 4 USB Surge Protectors (P4WSU)
- E-DUSTRY INC e-dustry EPS-045126S 12 Outlet Metal Power Strip - 45 in. (EPS-045126S)
- Cyberpower Extension Cords & Power Strips