No Product Image Available

Cyberpower

UPS System, 1500VA, 8 Outlets, Out: 120V AC , In:120V AC


product price: $352.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • UPS Type Line Interactive
  • Power Rating 1500VA
  • Wattage 1000 W
  • Input Voltage 120V AC
  • Output Voltage 120V AC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item UPS System
UPS Type Line Interactive
Power Rating 1500VA
Wattage 1000 W
Input Voltage 120V AC
Output Voltage 120V AC
Backup Time (Half/Full Load) 10.2 min/3.1 min
Outlet Type (8) NEMA 5-15R
Number of Outlets 8

Description

The CP1500PFCRM2U is a PFC Sinewave rackmount UPS that provides battery backup using sine wave output, surge protection, and EMI/RFI filtration for security systems, audio/visual equipment, and networking equipment requiring active PFC power source compatibility.The CP1500PFCRM2U features Automatic Voltage Regulation AVR, which corrects minor power fluctuations without switching to battery power, and a multifunction control panel with a color LCD to quickly confirm status and alerts at-a-glance. Remote management and/or monitoring is available with optional purchase of a Remote Network Management Card or Cloud Monitoring Card. At only 10.5 inches in depth, the CP1500PFCRM2U fits comfortably in short-depth rack installations where space is at a premium.

Restrictions

  • WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.