Shop All Uninterruptible Power Supplies (UPS)
Cyberpower
Pf=1 Online Rack/Tower 208V Hardwire Input 3Xnema L6-30R Output
Mfr # OL10KRT
Zoro # G9605428
product price: $7,490.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$7,490.99
Free 30-Day Returns
Key Features
- Mounting Rack/Tower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cyberpower
- MFR # OL10KRT
- Zoro # G9605428
- UPC # 649532620234
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | On-Line UPS |
Mounting | Rack/Tower |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sleeve, Polyolefin, Red, 1" W (M6-125-1-342-RD)
- ZORO SELECT Clamp, OD 2 In, 1/2 In W, Vinyl, PK10 (COV3309Z1)
- HUBBELL Illuminatd Wall Swtch, 3-Way, 20A, Wht, 120V (DS320ILW)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D50S)
- CYBERPOWER 1500VA PFC UPS LCD (CY87613)
- CYBERPOWER 800VA 450W UPS w AVR, CP800AVR (CP800AVR)
- CYBERPOWER 900VA 560W UPS w/ AVR, CP900AVR (CP900AVR)
- CYBERPOWER 2070VA UPS SMART APP, PR2200LCDSL (PR2200LCDSL)
- CYBERPOWER 1350VA PFC UPS LCD, CP1350PFCLCD (CP1350PFCLCD)
- CYBERPOWER 1000VA/600W UPS LCD, CP1000AVRLCD (CP1000AVRLCD)
- CYBERPOWER 1200VA 720W UPS w AVR, CP1200AVR (CP1200AVR)
- Cyberpower Power Systems