Cyberpower Systems P4WSU 120V 4.2A 4 USB Surge Protectors
Mfr # P4WSU
Zoro # G903918249
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cyberpower
- MFR # P4WSU
- Zoro # G903918249
- UPC # 649532621422
- Country of Origin China
- Category Power Strips
Description
The CyberPower Home Office Surge Protector P4WSU expands a household outlet to safely and conveniently power several devices at a single location anywhere in the home. The wall tap design and swivel outlets make it easy to accommodate up to four power cords in tight plug-in locations. The four 4.2-Amp USB charging ports also swivel for efficient cord management. The P4WSU provides peace of mind with 900 joules of surge protection. The EMI/RFI Noise Filter limits electromagnetic and radio frequency interference to improve TV picture and sound quality. The two banks of swivel outlets provide power protection and distribution for outlets located in tight spaces, such as behind a bookcase or desk. Charge and power USB devices such as tablets (including iPad), smartphones, MP3 players, and other mobile accessories.
Specifications- Receptacles: 4 x NEMA 5-15R, 4 x USB
- Surge Energy Rating: 900 J
- Voltage: 120V
- Amperage: 4.2A
- Weight: 0.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEADAPT Charging Station, Black (TA7800USD8AS)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 15A, Wht, Toggl (SNAP1201WNA)
- EATON Cutler-Hammer Auxiliary Contacts, 1NC, Side Mnt, Size00-2 (C320KGS2)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 50A, 2 Pole, 120/240V AC (CHF250CS)
- CYBERPOWER Cyberpower Systems USA MP1044NN Pack of 2 Power Strip 6 Outlets 2 Cord (MP1044NN)
- CYBERPOWER 12 Outlet 20A RM Surge Strip, CPS1220RMS (CPS-1220RMS)
- CYBERPOWER 6 ft. L 10 outlets Battery Backup/Surge Protector Black 890 J (LX1500GU3)
- CYBERPOWER UPS and ATS PDU Remote, RMCARD205 (RMCARD205)
- CYBERPOWER Switched ATS PDU 10-Outlets PDU (PDU44001)
- CYBERPOWER 20A Pdu Rm 1U 1800J Surge (CPS1220RMS)
- POWER FIRST Surge Protector Outlet Strip, White (52NY63)
- Cyberpower Extension Cords & Power Strips