Cyberpower

UPS System, 2100VA, 8 Outlets, Out: 120V AC , In:120V AC


product price: $904.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • UPS Type Line Interactive
  • Power Rating 2100VA
  • Wattage 1650 W
  • Input Voltage 120V AC
  • Output Voltage 120V AC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item UPS System
UPS Type Line Interactive
Power Rating 2100VA
Wattage 1650 W
Input Voltage 120V AC
Output Voltage 120V AC
Backup Time (Half/Full Load) 15 min/6 min
Outlet Type (8) NEMA 5-20R
Number of Outlets 8

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.