Shop All Uninterruptible Power Supplies (UPS)
Cyberpower
UPS System, 1350VA, 12 Outlets, Out: 120V AC , In:120V AC
Mfr # CY87612
Zoro # G512040126
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Power Rating 1350VA
- Wattage 880 W
- Input Voltage 120V AC
- Output Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cyberpower
- MFR # CY87612
- Zoro # G512040126
- UPC # 758218739877
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Line Interactive |
Power Rating | 1350VA |
Wattage | 880 W |
Input Voltage | 120V AC |
Output Voltage | 120V AC |
Backup Time (Half/Full Load) | 8 min/2 min |
Outlet Type | (12) NEMA 5-15R |
Number of Outlets | 12 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, 1 Poles, 30A Amp Range, 300V AC/DC Volt Rating (S-8301-1-R)
- AMERELLE Wallplate 3Tog Pb (163TTTBR)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (Brown Grommet), 25PK (SR50A650)
- GAMPAK STRAP 1 HOLE EMT 1 1/4"" (49923)
- CYBERPOWER UPS System, 1500VA, 8 Outlets, Out: 120V AC , In:120V AC (CP1500PFCRM2U)
- CYBERPOWER 1000Va Online Ups With Snmp (OL1000RTXL2UN)
- CYBERPOWER Standby UPS System, 625VA, 8 Outlets, Out: 120V AC , In:120V AC (CY83877)
- CYBERPOWER Cyberpower 3002798 5 ft. 450V 890 J L 8-Outlets PC Battery Backup (3002798)
- CYBERPOWER UPS System, 1200VA, 10 Outlets, Out: 120V AC , In:120V AC (CP1200AVR)
- CYBERPOWER Smart UPS, 1500VA, 8 Outlets, Out: 120V AC , In:90 to 140V AC (OR1500LCDRT2U)
- TRIPP LITE UPS System, 550VA, 10 Outlets, Desktop/Wall, Out: 110/115/120V , In:120V AC (TRPECO550UPS)
- Cyberpower Uninterruptible Power Supplies (UPS)