Shop All Uninterruptible Power Supplies (UPS)
Cyberpower
UPS System, 1350VA, 10 Outlets, Out: 120V AC , In:120V AC
Mfr # CP1350AVRLCD
Zoro # G211472488
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Power Rating 1350VA
- Wattage 815 W
- Input Voltage 120V AC
- Output Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cyberpower
- MFR # CP1350AVRLCD
- Zoro # G211472488
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Line Interactive |
Power Rating | 1350VA |
Wattage | 815 W |
Input Voltage | 120V AC |
Output Voltage | 120V AC |
Backup Time (Half/Full Load) | 14 min/4 min |
Outlet Type | (10) NEMA 5-15R |
Number of Outlets | 10 |
Description
1350VA 815W UPS LCD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Receptacle, D Key, Fem, 3 Pole, 1 1/4" NPT (203S0010P)
- SUPERIOR ELECTRIC 17A Push-Button Circuit Breaker, Thermal Overload Switch Protector (SE17OLS)
- ILSCO Aluminum Mechanical Lug, onductor, PK4 (AU-2/0-EC)
- PANDUIT Wire Duct, Wide Slot, White, 2.25 W x 4 D (G2X4WH6)
- CYBERPOWER Standby UPS System, 625VA, 8 Outlets, Out: 120V AC , In:120V AC (CY83877)
- CYBERPOWER Smart UPS, 1000VA, 8 Outlets, Out: 120V AC , In:120V AC (PR1000LCD)
- CYBERPOWER UPS System, 1000VA, 9 Outlets, Out: 120V AC , In:120V AC (CY87609)
- CYBERPOWER UPS System, 1500VA, 8 Outlets, Out: 120V AC , In:120V AC (CP1500PFCRM2U)
- CYBERPOWER UPS System, 2100VA, 8 Outlets, Out: 120V AC , In:120V AC (OR2200LCDRTXL2U)
- CYBERPOWER Line Interactive UPS, 1000VA, 9 Outlets, Out: 120V AC , In:120V AC (CP1000AVRLCD)
- TRIPP LITE Smart UPS, 500VA, 6 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMART500RT1U)
- Cyberpower Power Systems