Shop All Computer Monitors
Cybernet Manufacturing
Cybernets Cybermed-Xb24K 24In Battery Powered Medical Grade
Mfr # CYBERMED-XB24K
Zoro # G9910488
product price: $1,817.99
/ea
Free Shipping & Returns
$1,817.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 24"
- HD Resolution 4K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cybernet Manufacturing
- MFR # CYBERMED-XB24K
- Zoro # G9910488
- Country of Origin Unknown
- Category Computer Monitors
Dimensions
Screen Size | 24" |
Details
HD Resolution | 4K |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANOXY 1ft HDMI Panel-Mount Male to Female Extension Cable with Ethernet (CBL-LDR-HM112-1201)
- HELLERMANNTYTON Replacement for Hellermanntyton Pcblu10 (PCBLU10 HELLERMANNTYTON)
- SAFT LS33600_WIRE D Battery 3.6V 1700mAh Lithium replaces 61104501 6EW1 and more (LS33600_WIRE)
- ICOM Speaker, 3-5/8" L x 5-1/4" W (SP38)
- LUXOR SideTrak Swivel HD 125 Attachable Portable Monitor (LTTL121)
- LUXOR SideTrak Slide HD 125 Attachable Portable Monitor (ST12BL)
- MOTORCRAFT Separator Asy-O, Fl2077 (FL2077)
- ACER VT270 10 27 in. Point Touchscreen Monitor 16:9 - Black (UM.HV0AA.010)
- EVOLVE 22 in. 1920 x 1080 Monitor (EV3452427)
- ASUS 27in. Wide Screen 5 ms 100,000,000:1 HDMI/D-Sub IPS LCD Monitor(Black) (VA27EHE)
- PHILIPS MONITORS 27" Lcd Ips Usb C Monitor (276B1)
- Cybernet Manufacturing Computer Monitors