Shop All Computer Monitors
Cybernet Manufacturing
Cybernets Cybermed-Px22 22In Medical Grade Touchscreen Monitor. Vesa
Mfr # CYBERMED-PX22
Zoro # G9913744
product price: $1,135.99
/ea
Free Shipping & Returns
$1,135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cybernet Manufacturing
- MFR # CYBERMED-PX22
- Zoro # G9913744
- Country of Origin Unknown
- Category Computer Monitors
Dimensions
Screen Size | 22" |
Details
Item | Monitor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bell & Howell 2 replacement light bulb lamp (2 BELL & HOWELL)
- MOUNT-IT Monitor Desk Mount for 13"-32" Screens Black (MI-1771B)
- GADGET GUARD , Camera Lens Protector For Apple Iphone 15 Pro Max, Iridescent (GGACXXC208AP15C)
- MIGHTY MAX BATTERY 12V 55Ah SLA Battery for Minn Kota Endura Trolling Motor (ML55-1219111124)
- DELL COMMERCIAL 19" 1280 x 1024 LED Monitor, P1917S (P1917S)
- ELO TOUCHSYSTEMS Elo IntelliTouch 15 inch 500:1 Touch Screen LCD Monitor -Dark Gray (E700813)
- ASUS 27" Wqhd 2560X1440 Ips Mntr (90LM05L1-B013B0)
- ASUS 28"Hdr 4K Uhd Ips Gmng Monitor (VG289Q1A)
- LG ELECTRONICS 32BN67U-B 31.5 inch 1000:1 5ms IPS UHD 4K (32BN67U-B)
- DELL FLAT PANEL MONITOR 100-240V-AC LED AND LCD DISPLAY (E2417H)
- INVID TECH Monitor, Color, 10.4" Screen Size (IMHD-10N)
- Cybernet Manufacturing Computer Monitors