Shop All Marking and Warning Tapes
Cyalume Technologies
Reflective Marking Tape, 2 in. W, Adhesive
Mfr # 9-30012
Zoro # G1803868
original price:
$1,381.29
47% off
new price: $728.99
/ea
Free Shipping & Returns
$728.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glow-in-the-Dark No
- Legend No Legend
- Standards ISO 9001
- Tape Format Continuous Roll
- Material vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cyalume Technologies
- MFR # 9-30012
- Zoro # G1803868
- Country of Origin Korea, Republic of
- Category Marking and Warning Tapes
Dimensions
Diameter | 3 in |
Width | 2 in |
Roll Length | 150 ft |
Imperial Tape WxL | 2 in x 150 ft |
Imperial Tape Length | 150 ft |
Imperial Tape Width | 2 in |
Description
Floor Marking Tape, Continuous Roll, Checkered, White, 2 in, 150 ft, 6.8 mil, Vinyl, Cyalume(R), CYFLECT(TM), Legend No Legend, Glow In The Dark Yes, Retroreflective Grade Reflective
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI TREADS Stair Nosing, Black, 36" W, 3-3/4" D (NST103736BK0)
- CONDOR Nitrile Coated Gloves, Full Coverage, Black/White, XL, PR (20GZ64)
- CONDOR Disposable Gloves, 4.5 mil Palm, Nitrile, Powdered, L, 100 PK, Blue (2XMA4)
- NO-SPILL NO-SPILL Red 2 1/2 Gallon No-Spill Fast Flow Portable Fuel Can - Professional Quality (765-102)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104348)
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D725)
- ZORO SELECT Barricade Marking Tape, 3In W, Yellow, PK8 (300-Y-3X1000FTX2MIL)
- BRADY GuideStripe Floor Tape 3 in W x 100 ft L Vinyl Yellow (170649)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104342)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 2 Inch x 108 feet Yellow / Black (VST-221-YELLOW/BLACK)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with15"-21" Wire Staff (235WF FLO RED)
- Cyalume Technologies Marking and Warning Tapes