Shop All Emergency Lighting Accessories
Cyalume Technologies
Lightstick Shield, 1 inH x 1 inW, Plastic
Mfr # 9-06370
Zoro # G1803929
original price:
$11.72
9% off
new price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 6 in Lightsticks
- Width 1 in
- Height 1 in
- Material Plastic
- Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cyalume Technologies
- MFR # 9-06370
- Zoro # G1803929
- Country of Origin United States
- Category Emergency Lighting Accessories
Dimensions
Width | 1 in |
Height | 1 in |
Depth | 1 in |
Details
For Use With | 6 in Lightsticks |
Material | Plastic |
Item | Lightstick Shield |
Description
Lightstick Shield, For Use With 6 in Lightsticks, Material Plastic, Height 1 in, Width 1 in, Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 46760 replacement light bulb lamp, 25PK (46760 GE GENERAL ELECTRIC G.E)
- ELCO LIGHTING 4 LED Square Adjustable Gimbal Insert" (EL446CT5W)
- CHLORIDE Emergency Wall Light, LED, Bronze, 500 lm (PLEMBZ)
- ADVANCE Ballast, Electronic, Bulb T8,120 to 277V (IOP4P32N35I)
- COOPER LIGHTING Edge-Lit, 1F, Green, Wht, Battery (APXEL71G)
- DUAL-LITE Photoluminescent Double-Face Aluminum Exit Sign Red 75FT View Distance (DPLPM75DR)
- SURE-LITES Plastic Remote, 25 Cover, Dbl Hd, Gy (SRP25DGY)
- SAFETY TECHNOLOGY INTERNATIONAL Wire Guard, 10-1/2 x 2-3/4 x 13-3/4 In. (STI 9640)
- BODINE LED Emergency Lighting Inverter, 15W, 120V (BTB015B2UK45L1PDI1)
- ATLITE - EMERGENCY Ny Led Exit, Stl, Self Powered, Unv Face (RXSN8RU)
- DUAL-LITE Photoluminescent Double-Face Brushed Alm. Exit Sign 50FT View Distance (DPLPM50DBA)
- Cyalume Technologies Emergency Lighting Accessories