Shop All Light Sticks
Cyalume Technologies
Lightstick, Orange, 5 min., 6 in. L, PK10
Mfr # 9-03630
Zoro # G8595447
product price: $31.89
/pk 10, $3.19/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Duration 5 min
- Length 6 in
- Includes NSN 6260-01-247-0363, Hook and Gate end for hanging the ChemLight from Monofilimant or a lanyard
- Shelf Life 4 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cyalume Technologies
- MFR # 9-03630
- Zoro # G8595447
- Country of Origin United States
- Category Light Sticks
Dimensions
Length | 6 in |
Details
Item | Lightstick |
Color | Orange |
Duration | 5 min |
Includes | NSN 6260-01-247-0363, Hook and Gate end for hanging the ChemLight from Monofilimant or a lanyard |
Shelf Life | 4 yr |
Description
Lightstick, Orange, Duration 5 min, Length 6 in, Shelf Life 4 yr, Includes NSN 6260-01-247-0363, Hook and Gate end for hanging the ChemLight from Monofilimant or a lanyard, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 31W, T8 U-Shaped Fluorescent Light Bulb (F31T8/SPX35/U/ECO)
- ILC Replacement For LIGHT BULB LAMP, B340R120HP (B340R120HP)
- EATON LIGHTING Showerlight Wh Trm Gls Lns 6In (RE-6150WH)
- OMNIDRIVE X 12V LED Dimmable Driver, 100W, ELV, 0-10V, Class 2 Wet Loc Juction Box (DI-ODX-12V100W-J)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Yellow, 1/2 hr., 6 In. L, PK10 (9-42300)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Emergency Evacuation System Refill, PK10 (9-08505)
- ZORO SELECT Lightstick, White, 2 hr., 6 in., PK10 (30RU36)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Orange, 6 In. L, 12 hr., PK10 (9-97530)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 12 hr., 6 in. L, PK500 (9-27017)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Red, 1/2 hr., 6 in. L, PK500 (9-27063)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Emergency Evacuation System, PK10 (9-08500)
- Cyalume Technologies Light Sticks