Shop All Flange Nuts
Cy-Chrome
Flange Nut, 1/4"-28, Steel, Not Graded, Chrome Plated, 7/16 in Hex Wd, 0.14 in Hex Ht, 10 PK
Mfr # MPB2056
Zoro # G9506178
product price: $8.19
/pk 10, $0.82/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/4"-28
- Material Steel
- Finish Chrome Plated
- Hex Height 0.14 in
- Hex Width 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cy-Chrome
- MFR # MPB2056
- Zoro # G9506178
- UPC # 632393671590
- Country of Origin Taiwan, Province of China
- Category Flange Nuts
Dimensions
Thread Size | 1/4"-28 |
Hex Height | 0.14 in |
Hex Width | 7/16 in |
Flange Diameter | 0.594 in |
Details
Item | Flange Nut |
Material | Steel |
Material Grade/Class | Not Graded |
Finish | Chrome Plated |
Standards | IFI-145 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Thread Type | UNF |
Description
Hex Flange Nut,UNF Thread,1/4-28,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 100 PK (N04100.025.0150)
- MIDWEST FASTENER Round Spacer, Nylon, 1/4 in Overall Lg, 0.257 in Inside Dia (65804)
- ZORO SELECT Standard Crown Cap Nut, 5/8"-11, Steel, Nickel Plated, 1 in H, 10 PK (DNI062P5-010BX)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (08175)
- SUBURBAN BOLT AND SUPPLY Flange Nut, M6, Stainless Steel, Plain (A64200600FL)
- ZORO SELECT Flange Nut, M5-0.80, 18-8 Stainless Steel, Not Graded, Plain, 8 mm Hex Wd, 2500 PK (M5D6923316)
- NEWPORT FASTENERS Flange Nut, #8-32, 18-8 Stainless Steel, Not Graded, 0.344 in Hex Wd, 0.13 in Hex Ht, 100 PK (269330-PR-100)
- AMPG Flange Nut, 5/16"-18, 316 Stainless Steel, 316 H5, Plain, 9/16 in Hex Wd, 3/8 in Hex Ht (ZNF61651C)
- TE-CO Flange Nut, M6-1.00, Steel, Not Graded, Black Oxide, 10 mm Hex Wd, 8 mm Hex Ht (61601)
- SIMPSON STRONG-TIE Flange Nut, 24 PK (STN22-R24)
- ZORO SELECT Flange Nut, 1/4"-20, 316 Stainless Steel, 316, Plain, 7/16 in Hex Wd, 15/64 in Hex Ht (NUT93114C)
- Cy-Chrome Flange Nuts