Shop All Flange Nuts
Cy-Chrome
Flange Nut, 1/4"-20, Steel, Not Graded, Chrome Plated, 7/16 in Hex Wd, 0.14 in Hex Ht, 10 PK
Mfr # MPB2051
Zoro # G9506309
product price: $7.59
/pk 10, $0.76/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/4"-20
- Material Steel
- Finish Chrome Plated
- Hex Height 0.14 in
- Hex Width 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cy-Chrome
- MFR # MPB2051
- Zoro # G9506309
- Country of Origin Taiwan, Province of China
- Category Flange Nuts
Dimensions
Thread Size | 1/4"-20 |
Hex Height | 0.14 in |
Hex Width | 7/16 in |
Flange Diameter | 0.594 in |
Details
Item | Flange Nut |
Material | Steel |
Material Grade/Class | Not Graded |
Finish | Chrome Plated |
Standards | IFI-145 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Thread Type | UNC |
Description
Hex Flange Nut,UNC Thread,1/4-20,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Washer, Fits Bolt Size 3/8 in Nylon, Natural Finish, 40 PK (24SW0375B)
- ZORO SELECT Class 10.9, M8-1.00 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 100 PK (M04160.080.0050)
- FOREVERBOLT Not Graded, 1/4"-20 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1-1/2 in L, 100 PK (FBHEXB1420112P100)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Chrome Plated Finish, 10 PK (74363)
- MIDWEST FASTENER Flange Nut, M6-1.00, Steel, Class 8, Zinc Plated, 12 PK (39943)
- DISCO Flange Nut, 3/8"-16, Bright Zinc Plated (256PK)
- SUBURBAN BOLT AND SUPPLY Flange Nut, M6, Steel, Class 8, Zinc Plated (A44200600FL)
- ALLSTAR PERFORMANCE Allstar Performance ALL18547-50 Insert Steel Threaded Nut; Pack of 50 (ALL18547-50)
- MORTON Flange Nut, 1/4"-20, Stainless Steel, Plain, 1/2 in Hex Wd (CN-0SS)
- SUBURBAN BOLT AND SUPPLY Flange Nut, #10-32, Steel, Grade 2, Plain (A04301200FL)
- J.W. WINCO Flange Nut, M20, Steel, Class 10, Blackened, 30 mm Hex Wd (6331-M20)
- Cy-Chrome Flange Nuts