Shop All Socket Head Cap Screws
Cy-Chrome
#8-32 Socket Head Cap Screw, Chrome Plated Alloy Steel, 7/8 in Length, 10 PK
Mfr # MPB190S
Zoro # G9504848
product price: $11.99
/pk 10, $1.20/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #8-32
- Screw Length 7/8 in
- Screw Head Type Socket
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cy-Chrome
- MFR # MPB190S
- Zoro # G9504848
- UPC # 632393168199
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #8-32 |
Screw Length | 7/8 in |
Dia./Thread Size | #8-32 |
Length | 7/8" |
Details
System of Measurement | Inch |
Screw Head Type | Socket |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Chrome Plated |
Item | Socket Head Cap Screw |
Fastener Thread Type | UNC |
Features | Smooth |
Basic Material | Alloy Steel |
Material Grade | Grade 8 |
Fastener Finish | Chrome Plated |
Description
SHCS Smooth,UNC Thread,8-32 x 7/8 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-28 x 3/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 10 PK (79062)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Zinc Yellow Finish, 5 PK (HS-1500SAEHZYBAGGR)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 16 mm L, 50 PK (M55010.100.0016)
- ZORO SELECT Spring Nut, M10-1.50, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK (138331003)
- CY-CHROME 5/16"-24 Socket Head Cap Screw, Chrome Plated Alloy Steel, 3/4 in Length, 10 PK (MPB226)
- CY-CHROME 3/8"-24 Socket Head Cap Screw, Chrome Plated Alloy Steel, 1-1/4 in Length, 10 PK (MPB251)
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Plain Stainless Steel, 5 mm Length, 50 PK (M51050.020.0005)
- KERR LAKESIDE 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 25 PK (75C250KCS)
- NEWPORT FASTENERS 7/16"-14 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/4 in Length, 100 PK (411744-100)
- METRIC BLUE M4-0.70 Socket Head Cap Screw, Metric Blue Steel, 10 mm Length, 50 PK (UST179702)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 50 PK (M07151.100.0050)
- Cy-Chrome Socket Head Cap Screws