Shop All Socket Head Cap Screws
Cy-Chrome
#8-32 Socket Head Cap Screw, Chrome Plated Alloy Steel, 7/8 in Length, 10 PK
Mfr # MPB190
Zoro # G9504400
product price: $7.89
/pk 10, $0.79/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #8-32
- Screw Length 7/8 in
- Screw Head Type Socket
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cy-Chrome
- MFR # MPB190
- Zoro # G9504400
- UPC # 632393168175
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #8-32 |
Screw Length | 7/8 in |
Dia./Thread Size | #8-32 |
Length | 7/8" |
Details
System of Measurement | Inch |
Screw Head Type | Socket |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Chrome Plated |
Item | Socket Head Cap Screw |
Fastener Thread Type | UNC |
Features | Knurled |
Fastener Finish | Chrome Plated |
Material Grade | Grade 8 |
Basic Material | Alloy Steel |
Description
SHCS Knurled,UNC Thread,8-32 x 7/8 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.013.0100)
- G.L. HUYETT Rivet Nut, M8-1.25 Thread Size, 10.92 mm Flange Dia., 18.00 mm L, Steel (BTI-TU-SM8HUKO30ZT/B1)
- MIDWEST FASTENER Class 10.9, M12-1.75 Flange Bolt, Black Phosphate Steel, 60 mm L, 2 PK (78466)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Stainless Steel Plain Finish, 5 PK (Z9222)
- CY-CHROME 5/16"-24 Socket Head Cap Screw, Chrome Plated Alloy Steel, 3/4 in Length, 10 PK (MPB226)
- CY-CHROME 3/8"-24 Socket Head Cap Screw, Chrome Plated Alloy Steel, 1-1/4 in Length, 10 PK (MPB251)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 50 PK (25C350KCS)
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 5/8 in Length, 100 PK (186256-100)
- HOLO-KROME M3 Socket Head Cap Screw, Black Alloy Steel, 12 mm Length (86005)
- ZORO SELECT #12-24 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 50 PK (SCIA-120050-050P)
- PRIME-LINE Socket Cap Screw Flat Head Allen Drive #10-32 X 1in 18-8 Stainless Steel 10PK (9173334)
- Cy-Chrome Socket Head Cap Screws