Shop All Socket Head Cap Screws
Cy-Chrome
#8-32 Socket Head Cap Screw, Chrome Plated Alloy Steel, 1/2 in Length, 10 PK
Mfr # MPB189S
Zoro # G9504769
product price: $11.39
/pk 10, $1.14/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #8-32
- Screw Length 1/2 in
- Screw Head Type Socket
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cy-Chrome
- MFR # MPB189S
- Zoro # G9504769
- UPC # 632393168144
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #8-32 |
Screw Length | 1/2 in |
Dia./Thread Size | #8-32 |
Length | 1/2" |
Thread Length | Fully Threaded |
Details
System of Measurement | Inch |
Screw Head Type | Socket |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Chrome Plated |
Item | Socket Head Cap Screw |
Features | Smooth |
Material Grade | Grade 8 |
Basic Material | Alloy Steel |
Fastener Finish | Chrome Plated |
Fastener Thread Type | UNC |
Thread Style | Fully Threaded |
Description
SHCS Smooth,UNC Thread,8-32 x 1/2 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Steel, 12x24mm, PK25 (M39080.120.0024)
- ITW BEE LEITZKE 2 Loops and Tab Lanyard, 6 in, 3/64 in Pin Dia., Galvanized Steel, Nylon Coated, 5 PK (WWG-TS1-046-6000N-T)
- ZORO SELECT 1/2"-20 Grade 5 Zinc Plated Finish Steel Round Slotted Castle Nut, 50 pk. (351119G)
- ZORO SELECT Conical Washer Lock Nut, #8-32, Steel, Not Graded, Zinc Plated, 13/64 in Ht, 100 PK (HNCWI0-80-100BX)
- CY-CHROME 3/8"-24 Socket Head Cap Screw, Chrome Plated Alloy Steel, 1-1/4 in Length, 10 PK (MPB251)
- CY-CHROME 5/16"-24 Socket Head Cap Screw, Chrome Plated Alloy Steel, 3/4 in Length, 10 PK (MPB226)
- ZORO SELECT 7/16"-20 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 5 PK (U07040.043.0400)
- PRIME-LINE Socket Head Cap Screw Hex/Allen Drive #8-32 X 1in Black Ox Coat Steel 25PK (9177536)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length (1GA93)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M51040.050.0010)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 80 mm Length, 50 PK (M51050.050.0080)
- Cy-Chrome Socket Head Cap Screws