Shop All Socket Head Cap Screws
Cy-Chrome
5/16"-24 Socket Head Cap Screw, Chrome Plated Alloy Steel, 3/4 in Length, 10 PK
Mfr # MPB226
Zoro # G9505128
product price: $10.69
/pk 10, $1.07/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Material Alloy Steel
- Finish Chrome Plated
- Material Grade Grade 8
- Basic Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cy-Chrome
- MFR # MPB226
- Zoro # G9505128
- UPC # 632393169998
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-24 |
Screw Length | 3/4 in |
Dia./Thread Size | 5/16"-24 |
Length | 3/4" |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Chrome Plated |
Item | Socket Head Cap Screw |
Material Grade | Grade 8 |
Basic Material | Alloy Steel |
Fastener Thread Type | UNF |
Fastener Finish | Chrome Plated |
Description
SHCS Knurld,UNF Thread,5/16-24x3/4 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish, 100 PK (U38210.018.0100)
- ZORO SELECT Slotted Shim 3 x 3" x 0.075", Pk10 (36D741)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Black Oxide Finish, 10 PK (U37200.075.0001)
- ZORO SELECT Lock Nut, 1/2"-13, Nylon, Yellow Zinc, 0.464 in Ht, 800 PK (50NSTY)
- CY-CHROME 3/8"-24 Socket Head Cap Screw, Chrome Plated Alloy Steel, 1-1/4 in Length, 10 PK (MPB251)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 8 PK (75972)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51030.060.0016)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51050.025.0087)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Plain 316 Stainless Steel, 3 in Length, 5 PK (U55050.075.0300)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Zinc Plated Steel, 17/32 in Length, 25 PK (1TLB9)
- KIPP M8 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length (K1160.308X60)
- Cy-Chrome Socket Head Cap Screws