Shop All Socket Head Cap Screws
Cy-Chrome
5/16"-24 Socket Head Cap Screw, Chrome Plated Alloy Steel, 1-3/4 in Length, 10 PK
Mfr # MPB231
Zoro # G9505119
product price: $12.65
/pk 10, $1.27/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-24
- Screw Length 1-3/4 in
- Material Alloy Steel
- Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cy-Chrome
- MFR # MPB231
- Zoro # G9505119
- UPC # 632393170284
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-24 |
Screw Length | 1-3/4 in |
Dia./Thread Size | 5/16"-24 |
Length | 1-3/4" |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Chrome Plated |
Standards | Plain |
Item | Socket Head Cap Screw |
Fastener Finish | Chrome Plated |
Material Grade | Grade 8 |
Fastener Thread Type | UNF |
Thread Type | Fine |
Basic Material | Alloy Steel |
Description
SHCS Knurled,UNF,5/16-24 x 1-3/4 In.,PK10, Finish Plain, Thread Type Fine, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-FIT Nail Masonry Hardcut 10D 50Lb (0093172)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M51028.050.0008)
- HHIP 0.651" Replacement Pin Gage P-4 0.0002 Tolerance (4103-0651)
- FOREVERBOLT Carriage Bolt, Square Neck, 4" L, PK10 (FBCB14204P10)
- CY-CHROME 5/16"-24 Socket Head Cap Screw, Chrome Plated Alloy Steel, 3/4 in Length, 10 PK (MPB226)
- CY-CHROME 3/8"-24 Socket Head Cap Screw, Chrome Plated Alloy Steel, 1-1/4 in Length, 10 PK (MPB251)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51030.031.0075)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 25 PK (U07410.031.0350)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 80 mm Length, 10 PK (M51050.120.0080)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Chrome Plated Steel, 5/8 in Length, 5 PK (MPB3376S)
- PRIME-LINE Socket Cap Screw Btn Head Allen Drive #10-32 X 1in 18-8 Stainless Steel 10PK (9169116)
- Cy-Chrome Socket Head Cap Screws