Shop All Socket Head Cap Screws
Cy-Chrome
5/16"-18 Socket Head Cap Screw, Chrome Plated Alloy Steel, 2-1/4 in Length, 10 PK
Mfr # MPB222
Zoro # G9505006
product price: $13.69
/pk 10, $1.37/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Screw Head Type Socket
- Material Alloy Steel
- Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cy-Chrome
- MFR # MPB222
- Zoro # G9505006
- UPC # 632393169813
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Screw Length | 2-1/4 in |
Dia./Thread Size | 5/16"-18 |
Length | 2-1/4" |
Details
System of Measurement | Inch |
Screw Head Type | Socket |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Chrome Plated |
Item | Socket Head Cap Screw |
Features | Knurled |
Fastener Thread Type | UNC |
Fastener Finish | Chrome Plated |
Basic Material | Alloy Steel |
Material Grade | Grade 8 |
Description
SHCS Knurled,UNC,5/16-18x2-1/4 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 7/16-14, 1-1/4 in., PK50 (U08300.043.0125)
- MIDWEST FASTENER Nail Drive Anchor, 5/16" Dia., 1" L, Aluminum 4 PK (932015)
- ZORO SELECT Spring P, HD Coil, 3/32x9/16,1150lb, PK100 (U39150.009.0056)
- ZORO SELECT Coupling Nut, #10-24, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Lg, 3/8 in Hex Wd, 5 PK (250259BG)
- CY-CHROME 5/16"-24 Socket Head Cap Screw, Chrome Plated Alloy Steel, 3/4 in Length, 10 PK (MPB226)
- CY-CHROME 3/8"-24 Socket Head Cap Screw, Chrome Plated Alloy Steel, 1-1/4 in Length, 10 PK (MPB251)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07040.031.0050)
- ALLIED TITANIUM 5/16"-18 Socket Head Cap Screw, Plain Titanium, 1 in Length (0016662)
- HOLO-KROME #10 Socket Head Cap Screw, Black Alloy Steel, 2-1/4 in Length (77440)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 10 PK (M55050.160.0060)
- AMERICAN SOCKETS #8-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (0804CSB)
- Cy-Chrome Socket Head Cap Screws