Shop All Socket Head Cap Screws
Cy-Chrome
3/8"-24 Socket Head Cap Screw, Chrome Plated Alloy Steel, 1-1/4 in Length, 10 PK
Mfr # MPB251
Zoro # G9505207
product price: $11.89
/pk 10, $1.19/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Material Alloy Steel
- Finish Chrome Plated
- Fastener Finish Chrome Plated
- Material Grade Grade 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cy-Chrome
- MFR # MPB251
- Zoro # G9505207
- UPC # 632393171250
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-24 |
Screw Length | 1-1/4 in |
Length | 1-1/4" |
Dia./Thread Size | 3/8"-24 |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Chrome Plated |
Item | Socket Head Cap Screw |
Fastener Finish | Chrome Plated |
Material Grade | Grade 8 |
Fastener Thread Type | UNF |
Basic Material | Alloy Steel |
Description
SHCS Knurled,UNF,3/8-24 x 1-1/4 In. In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 19 mm Shaft Dia, 50 PK (DSH-19ST PA)
- BOSTITCH Collated Siding Nail, 2 in L, Thickcoat Galvanized, Flat Head, 15 Degrees, 3600 PK (C6R90BDG)
- ZORO SELECT Thin Hex Nut, M39-4.00, Steel, Class 4, Zinc Plated, 19.50 mm Ht, 2 PK (M11360.390.0001)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 7/16 in L, Aluminum Body, 250 PK (U34126.018.6264)
- CY-CHROME 5/16"-24 Socket Head Cap Screw, Chrome Plated Alloy Steel, 3/4 in Length, 10 PK (MPB226)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 65 mm Length, 100 PK (M07160.080.0065)
- HOLO-KROME #10 Socket Head Cap Screw, Black Alloy Steel, 3/4 in Length (61008)
- ZORO SELECT M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07040.100.0020)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M55060.060.0008)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 50 PK (M07400.120.0045)
- 80/20 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length (3690)
- Cy-Chrome Socket Head Cap Screws