Shop All Socket Head Cap Screws
Cy-Chrome
1/4"-20 Socket Head Cap Screw, Chrome Plated Alloy Steel, 1 in Length, 10 PK
Mfr # MPB181
Zoro # G9504428
product price: $9.85
/pk 10, $0.99/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Length 1 in
- Screw Head Type Socket
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cy-Chrome
- MFR # MPB181
- Zoro # G9504428
- UPC # 632393167703
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 1 in |
Dia./Thread Size | 1/4"-20 |
Length | 1" |
Thread Length | Fully Threaded |
Details
System of Measurement | Inch |
Screw Head Type | Socket |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Chrome Plated |
Item | Socket Head Cap Screw |
Material Grade | Grade 8 |
Fastener Thread Type | UNC |
Fastener Finish | Chrome Plated |
Features | Knurled |
Basic Material | Alloy Steel |
Thread Style | Fully Threaded |
Description
SHCS Knurled,UNC Thread,1/4-20 x 1 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Nylon 20 PK (64974)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-04)
- ZORO SELECT #10-24 x 2 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51211.019.0200)
- ZORO SELECT Ultrasonic Insert, M6-1.00, 19/64 in L, 0.363 in Insert Dia., 0.349 in Tapered End Dia., Brass (TH-M60-SV-PK50)
- CY-CHROME 5/16"-24 Socket Head Cap Screw, Chrome Plated Alloy Steel, 3/4 in Length, 10 PK (MPB226)
- CY-CHROME 3/8"-24 Socket Head Cap Screw, Chrome Plated Alloy Steel, 1-1/4 in Length, 10 PK (MPB251)
- KERR LAKESIDE #8-32 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (8C37KCS)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 120 mm Length, 50 PK (M07000.050.0120)
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 12 PK (77028)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 8 in Length, 5 PK (U07410.050.0800)
- ZORO SELECT 5/8"-18 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 25 PK (430563-PG)
- Cy-Chrome Socket Head Cap Screws