Shop All Socket Head Cap Screws
Cy-Chrome
#10-32 Socket Head Cap Screw, Chrome Plated Alloy Steel, 1/2 in Length, 10 PK
Mfr # MPB200
Zoro # G9504787
product price: $7.29
/pk 10, $0.73/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10-32
- Screw Length 1/2 in
- Screw Head Type Socket
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cy-Chrome
- MFR # MPB200
- Zoro # G9504787
- UPC # 632393168670
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-32 |
Screw Length | 1/2 in |
Length | 1/2" |
Dia./Thread Size | #10-32 |
Thread Length | Fully Threaded |
Details
System of Measurement | Inch |
Screw Head Type | Socket |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Chrome Plated |
Item | Socket Head Cap Screw |
Features | Knurled |
Fastener Finish | Chrome Plated |
Fastener Thread Type | UNF |
Material Grade | Grade 8 |
Basic Material | Alloy Steel |
Thread Style | Fully Threaded |
Description
SHCS Knurled,UNF Thread,10-32x1/2 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (56262)
- ZORO SELECT Safety Pin, Steel, Not Graded, Zinc Plated, 1/4 in Pin Dia, 4 in Usbl L, 4 11/16 in L (U39681.025.0400)
- MIDWEST FASTENER #4-40 x 1/4" Steel Coarse Thread Hex Socket Headless Set Screws 25PK (70743)
- ZORO SELECT Set Screw, Alloy Steel, PK100 (M07890.050.0006)
- CY-CHROME 5/16"-24 Socket Head Cap Screw, Chrome Plated Alloy Steel, 3/4 in Length, 10 PK (MPB226)
- CY-CHROME 3/8"-24 Socket Head Cap Screw, Chrome Plated Alloy Steel, 1-1/4 in Length, 10 PK (MPB251)
- NEWPORT FASTENERS #6-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 5/16 in Length, 100 PK (949147-100)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 10 PK (71402)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 10 PK (M07000.160.0080)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length, 10 PK (U07040.031.0450)
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 5 PK (U07000.087.0275)
- Cy-Chrome Socket Head Cap Screws