Shop All Socket Head Cap Screws
Cy-Chrome
#10-32 Socket Head Cap Screw, Chrome Plated Alloy Steel, 1 in Length, 10 PK
Mfr # MPB204S
Zoro # G9504540
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10-32
- Screw Length 1 in
- Screw Head Type Socket
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cy-Chrome
- MFR # MPB204S
- Zoro # G9504540
- UPC # 632393168892
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-32 |
Screw Length | 1 in |
Dia./Thread Size | #10-32 |
Length | 1" |
Thread Length | Fully Threaded |
Details
System of Measurement | Inch |
Screw Head Type | Socket |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Chrome Plated |
Item | Socket Head Cap Screw |
Basic Material | Alloy Steel |
Material Grade | Grade 8 |
Fastener Finish | Chrome Plated |
Fastener Thread Type | UNF |
Features | Smooth |
Thread Style | Fully Threaded |
Description
SHCS Smooth,UNF Thread,10-32 x 1 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Buyers Products 5/8" Yellow Zinc Heavy-Duty Hitch Pin w/ Cotter - (HP6256WC)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 50 PK (U51501.025.0001)
- ZORO SELECT Oval Eye Nut, 1/4"-20 Thread Size, 3/8 in Thread Lg, Steel, Hot Dipped Galvanized (16755 5)
- ZORO SELECT Button Spoke Screw Plug, 1/2 in Dia, Black, Plastic 100 PK (1091PK)
- CY-CHROME 3/8"-24 Socket Head Cap Screw, Chrome Plated Alloy Steel, 1-1/4 in Length, 10 PK (MPB251)
- CY-CHROME 5/16"-24 Socket Head Cap Screw, Chrome Plated Alloy Steel, 3/4 in Length, 10 PK (MPB226)
- ZORO SELECT #10-24 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in Length, 100 PK (U07151.019.0062)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 65 mm Length, 50 PK (M07160.100.0065)
- MIDWEST FASTENER 7/16"-14 Socket Head Cap Screw, Steel, 1-1/2 in Length, 5 PK (37108)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Steel, 50 mm Length, 100 PK (M07080.080.0050)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 8-1/2 in Length (U07000.075.0850)
- Cy-Chrome Socket Head Cap Screws