Shop All Socket Head Cap Screws
Cy-Chrome
#10-32 Socket Head Cap Screw, Chrome Plated Alloy Steel, 1-1/2 in Length, 10 PK
Mfr # MPB206S
Zoro # G9504531
product price: $12.65
/pk 10, $1.27/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10-32
- Screw Length 1-1/2 in
- Screw Head Type Socket
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cy-Chrome
- MFR # MPB206S
- Zoro # G9504531
- UPC # 632393168991
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-32 |
Screw Length | 1-1/2 in |
Length | 1-1/2" |
Dia./Thread Size | #10-32 |
Details
System of Measurement | Inch |
Screw Head Type | Socket |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Chrome Plated |
Item | Socket Head Cap Screw |
Fastener Finish | Chrome Plated |
Features | Smooth |
Material Grade | Grade 8 |
Fastener Thread Type | UNF |
Basic Material | Alloy Steel |
Description
SHCS Smooth,UNF Thread,10-32x1-1/2 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Steel Dropin Single Lag Shield, 1/2" Dia, 1" L, Steel Zinc Plated, 50 PK (06337-PWR)
- ZORO SELECT Solid Rivet, Brazier Head, 0.125 in Dia., 0.25 in L, Aluminum Body, 250 PK (55A0404-EA-250)
- MIDWEST FASTENER #10-24 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07342)
- SUBURBAN BOLT AND SUPPLY 3/16 X 1-1/2 ROLL PIN (A0570120132)
- CY-CHROME 5/16"-24 Socket Head Cap Screw, Chrome Plated Alloy Steel, 3/4 in Length, 10 PK (MPB226)
- CY-CHROME 3/8"-24 Socket Head Cap Screw, Chrome Plated Alloy Steel, 1-1/4 in Length, 10 PK (MPB251)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in Length, 100 PK (U51050.011.0175)
- AMERICAN SOCKETS #6-32 Socket Head Cap Screw, Plain Stainless Steel, 5/16 in Length, 100 PK (0605CSSS)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 50 PK (U51060.037.0125)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 100 PK (M07160.080.0050)
- NEWPORT FASTENERS #4-40 Socket Head Cap Screw, Zinc Plated Alloy Steel, 3/8 in Length, 1000 PK (702127-1000)
- Cy-Chrome Socket Head Cap Screws