Shop All Socket Head Cap Screws
Cy-Chrome
#10-32 Socket Head Cap Screw, Chrome Plated Alloy Steel, 1-1/2 in Length, 10 PK
Mfr # MPB206
Zoro # G9504741
product price: $8.39
/pk 10, $0.84/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10-32
- Screw Length 1-1/2 in
- Screw Head Type Socket
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cy-Chrome
- MFR # MPB206
- Zoro # G9504741
- UPC # 632393168977
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-32 |
Screw Length | 1-1/2 in |
Length | 1-1/2" |
Dia./Thread Size | #10-32 |
Details
System of Measurement | Inch |
Screw Head Type | Socket |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Chrome Plated |
Item | Socket Head Cap Screw |
Material Grade | Grade 8 |
Fastener Finish | Chrome Plated |
Features | Knurled |
Basic Material | Alloy Steel |
Fastener Thread Type | UNF |
Description
SHCS Knurld,UNF Thread,10-32x1-1/2 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1/8 x 5/8 Roll Pin / Spring Pin / Tension Pin 4 Pins by X1 Tools (X1E-CON-PIN-ROL-1090x4)
- ZORO SELECT Helical Insert, Free-Running, M24-2.00 Thrd Sz, Stainless Steel (83186)
- MIDWEST FASTENER Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 50 PK (00299)
- ZORO SELECT #12-24 x 5/8 in Phillips Flat Machine Screw, Black Oxide Steel, 6000 PK (1210MPUB)
- CY-CHROME 5/16"-24 Socket Head Cap Screw, Chrome Plated Alloy Steel, 3/4 in Length, 10 PK (MPB226)
- CY-CHROME 3/8"-24 Socket Head Cap Screw, Chrome Plated Alloy Steel, 1-1/4 in Length, 10 PK (MPB251)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/4 in Length, 100 PK (U55050.025.0075)
- ZORO SELECT #10-32 Mil Spec Socket Head Cap Screw, Passivated Steel, 3/8 in Length, 5 PK (NAS1351N3-6)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 50 PK (U07000.037.0125)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 25 PK (M07000.160.0060)
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, Plain 316 Stainless Steel, 30 mm Length, 100 PK (160140-100)
- Cy-Chrome Socket Head Cap Screws